| Barbed Length | 0.59 in |
| Overall Length | 1.17 in |
| Barbed I.D. | 0.16 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Tube OD | 6 mm |
| Weight | 0.008 LB |
| EAN or UPC | 820099123080 |
| Barbed Length | 0.59 in |
| Overall Length | 1.17 in |
| Barbed I.D. | 0.16 in |
| Fitting Description | Barbed Adapter for Plastic Hose |
| Tube OD | 6 mm |
| Weight | 0.008 LB |
| EAN or UPC | 820099123080 |