| End Size | 3/4 BSPP(f), 3/4 NPT(m) |
| Female Thread Length | 0.65 mm |
| Overall Length | 1.52 in |
| Weight | 0.247 LB |
| EAN or UPC | 820099122960 |
| End Size | 3/4 BSPP(f), 3/4 NPT(m) |
| Female Thread Length | 0.65 mm |
| Overall Length | 1.52 in |
| Weight | 0.247 LB |
| EAN or UPC | 820099122960 |