| Overall Length | 1.44 in |
| Female Thread Length | 0.59 mm |
| End Size | 1/2 BSPP(f), 1/2 NPT(m) |
| Weight | 0.178 LB |
| EAN or UPC | 820099122939 |
| Overall Length | 1.44 in |
| Female Thread Length | 0.59 mm |
| End Size | 1/2 BSPP(f), 1/2 NPT(m) |
| Weight | 0.178 LB |
| EAN or UPC | 820099122939 |