| End Size | 3/8 BSPP(f), 3/8 NPT(m) |
| Female Thread Length | 0.45 in |
| Overall Length | 1.12 in |
| Weight | 0.097 LB |
| EAN or UPC | 820099122908 |
| End Size | 3/8 BSPP(f), 3/8 NPT(m) |
| Female Thread Length | 0.45 in |
| Overall Length | 1.12 in |
| Weight | 0.097 LB |
| EAN or UPC | 820099122908 |