| Female Thread Length | 0.3 mm |
| Overall Length | 0.79 in |
| End Size | 1/8 BSPP(f), 1/8 NPT(m) |
| Weight | 0.033 LB |
| EAN or UPC | 820099122847 |
| Female Thread Length | 0.3 mm |
| Overall Length | 0.79 in |
| End Size | 1/8 BSPP(f), 1/8 NPT(m) |
| Weight | 0.033 LB |
| EAN or UPC | 820099122847 |