| Center to Edge of Nut | 0.84 in |
| Body Size | 0.64 in |
| End Size | 1/8 BSPP(f), 1/8 BSPT(m) |
| Center to Edge of Attachment | 0.84 in |
| Across Wrench Flats | 12 mm |
| Weight | 0.099 LB |
| EAN or UPC | 820099122328 |
| Center to Edge of Nut | 0.84 in |
| Body Size | 0.64 in |
| End Size | 1/8 BSPP(f), 1/8 BSPT(m) |
| Center to Edge of Attachment | 0.84 in |
| Across Wrench Flats | 12 mm |
| Weight | 0.099 LB |
| EAN or UPC | 820099122328 |