| Across Wrench Flats | 27 mm |
| Thread Size | 3/4 |
| Fitting Description | Tee |
| Center to Edge of Thread | 1.85 in |
| Center to Start of Thread | 1.85 in |
| Sleeve Diameter | 1.33 in |
| Weight | 0.839 LB |
| EAN or UPC | 820099120614 |
| Across Wrench Flats | 27 mm |
| Thread Size | 3/4 |
| Fitting Description | Tee |
| Center to Edge of Thread | 1.85 in |
| Center to Start of Thread | 1.85 in |
| Sleeve Diameter | 1.33 in |
| Weight | 0.839 LB |
| EAN or UPC | 820099120614 |