| Across Wrench Flats | 23 mm |
| Center to Start of Thread | 1.48 in |
| Sleeve Diameter | 1.09 in |
| Center to Edge of Thread | 1.48 in |
| Fitting Description | Tee |
| Thread Size | 1/2 |
| Weight | 0.509 LB |
| EAN or UPC | 820099120584 |
| Across Wrench Flats | 23 mm |
| Center to Start of Thread | 1.48 in |
| Sleeve Diameter | 1.09 in |
| Center to Edge of Thread | 1.48 in |
| Fitting Description | Tee |
| Thread Size | 1/2 |
| Weight | 0.509 LB |
| EAN or UPC | 820099120584 |