| Fitting Description | Tee |
| Center to Edge of Thread | 1.21 in |
| Sleeve Diameter | 0.92 in |
| Across Wrench Flats | 19 mm |
| Center to Start of Thread | 1.21 in |
| Thread Size | 3/8 |
| Weight | 0.324 LB |
| EAN or UPC | 820099120539 |
| Fitting Description | Tee |
| Center to Edge of Thread | 1.21 in |
| Sleeve Diameter | 0.92 in |
| Across Wrench Flats | 19 mm |
| Center to Start of Thread | 1.21 in |
| Thread Size | 3/8 |
| Weight | 0.324 LB |
| EAN or UPC | 820099120539 |