| Center to Edge of Attachment | 1.37 in |
| Center to Edge of Nut | 1.38 in |
| Female Thread Length | 0.59 in |
| End Size | 1/2 BSPP(f), 1/2 BSPT(m) |
| Across Wrench Flats | 23 mm |
| Body Size | 1.09 in |
| Weight | 0.304 LB |
| EAN or UPC | 820099120386 |
| Center to Edge of Attachment | 1.37 in |
| Center to Edge of Nut | 1.38 in |
| Female Thread Length | 0.59 in |
| End Size | 1/2 BSPP(f), 1/2 BSPT(m) |
| Across Wrench Flats | 23 mm |
| Body Size | 1.09 in |
| Weight | 0.304 LB |
| EAN or UPC | 820099120386 |