| Center to Edge of Nut | 0.88 in |
| Female Thread Length | 0.29 in |
| End Size | 1/8 BSPP(m), 1/8 BSPT(m) |
| Body Size | 0.64 in |
| Across Wrench Flats | 12 mm |
| Center to Edge of Attachment | 0.9 in |
| Weight | 0.072 LB |
| EAN or UPC | 820099120287 |
| Center to Edge of Nut | 0.88 in |
| Female Thread Length | 0.29 in |
| End Size | 1/8 BSPP(m), 1/8 BSPT(m) |
| Body Size | 0.64 in |
| Across Wrench Flats | 12 mm |
| Center to Edge of Attachment | 0.9 in |
| Weight | 0.072 LB |
| EAN or UPC | 820099120287 |