| Across Wrench Flats | 27 mm |
| End Size | 3/4 BSPP(f) |
| Body Size | 1.33 in |
| Overall Length | 1.7 in |
| Weight | 0.564 LB |
| EAN or UPC | 820099120256 |
| Across Wrench Flats | 27 mm |
| End Size | 3/4 BSPP(f) |
| Body Size | 1.33 in |
| Overall Length | 1.7 in |
| Weight | 0.564 LB |
| EAN or UPC | 820099120256 |