| Overall Length | 1.23 in |
| Body Size | 0.92 in |
| Across Wrench Flats | 19 mm |
| End Size | 3/8 BSPP(f) |
| Weight | 0.216 LB |
| EAN or UPC | 820099120195 |
| Overall Length | 1.23 in |
| Body Size | 0.92 in |
| Across Wrench Flats | 19 mm |
| End Size | 3/8 BSPP(f) |
| Weight | 0.216 LB |
| EAN or UPC | 820099120195 |