| End Size | 1/4 BSPP(f) |
| Body Size | 0.72 in |
| Overall Length | 1.03 in |
| Across Wrench Flats | 15 mm |
| Weight | 0.121 LB |
| EAN or UPC | 820099120140 |
| End Size | 1/4 BSPP(f) |
| Body Size | 0.72 in |
| Overall Length | 1.03 in |
| Across Wrench Flats | 15 mm |
| Weight | 0.121 LB |
| EAN or UPC | 820099120140 |