| Across Wrench Flats | 12 mm |
| Body Size | 0.64 in |
| End Size | 1/8 BSPP(f) |
| Overall Length | 0.88 in |
| Weight | 0.092 LB |
| EAN or UPC | 820099120119 |
| Across Wrench Flats | 12 mm |
| Body Size | 0.64 in |
| End Size | 1/8 BSPP(f) |
| Overall Length | 0.88 in |
| Weight | 0.092 LB |
| EAN or UPC | 820099120119 |