| Tube I.D. | 12 mm |
| End Size | 3/4 BSPT(m) |
| Barbed Length | 0.78 in |
| Overall Length | 1.72 in |
| Barbed I.D. | 0.39 in |
| Weight | 0.158 LB |
| EAN or UPC | 820099118024 |
| Tube I.D. | 12 mm |
| End Size | 3/4 BSPT(m) |
| Barbed Length | 0.78 in |
| Overall Length | 1.72 in |
| Barbed I.D. | 0.39 in |
| Weight | 0.158 LB |
| EAN or UPC | 820099118024 |