| Barbed I.D. | 0.31 in |
| Overall Length | 1.6 in |
| Barbed Length | 0.78 in |
| End Size | 1/2 BSPT(m) |
| Tube I.D. | 10 mm |
| Weight | 0.088 LB |
| EAN or UPC | 820099117898 |
| Barbed I.D. | 0.31 in |
| Overall Length | 1.6 in |
| Barbed Length | 0.78 in |
| End Size | 1/2 BSPT(m) |
| Tube I.D. | 10 mm |
| Weight | 0.088 LB |
| EAN or UPC | 820099117898 |