
Tube I.D. | 10 mm |
End Size | 1/4 BSPT(m) |
Overall Length | 1.4 in |
Barbed Length | 0.78 in |
Barbed I.D. | 0.27 in |
Weight | 0.041 LB |
EAN or UPC | 820099117836 |

Tube I.D. | 10 mm |
End Size | 1/4 BSPT(m) |
Overall Length | 1.4 in |
Barbed Length | 0.78 in |
Barbed I.D. | 0.27 in |
Weight | 0.041 LB |
EAN or UPC | 820099117836 |