
End Size | 3/8 BSPT(m) |
Barbed I.D. | 0.23 in |
Barbed Length | 0.59 in |
Overall Length | 1.23 in |
Tube I.D. | 8 mm |
Weight | 0.044 LB |
EAN or UPC | 820099117768 |

End Size | 3/8 BSPT(m) |
Barbed I.D. | 0.23 in |
Barbed Length | 0.59 in |
Overall Length | 1.23 in |
Tube I.D. | 8 mm |
Weight | 0.044 LB |
EAN or UPC | 820099117768 |