| Barbed I.D. | 0.16 in |
| Overall Length | 1.21 in |
| End Size | 1/4 BSPT(m) |
| Tube I.D. | 6 mm |
| Barbed Length | 0.59 in |
| Weight | 0.033 LB |
| EAN or UPC | 820099117669 |
| Barbed I.D. | 0.16 in |
| Overall Length | 1.21 in |
| End Size | 1/4 BSPT(m) |
| Tube I.D. | 6 mm |
| Barbed Length | 0.59 in |
| Weight | 0.033 LB |
| EAN or UPC | 820099117669 |