- 22 mm Stem Diameter
- G 1" BSPP Thread Size
- Brass w/Bi-Material Seal
- Straight Stem Adapter
| Stem Diameter | 22 mm |
| No. of Ends | 2 |
| Length | 38.000 mm |
| Fitting Description | Straight Stem Adapter |
| Threaded End Size | G 1" |
| End Types | Straight Stem & BSPP |
| Fitting Type | Straight Stem Adapter |
| Material | Brass |
| Weight | 0.26 LB |
| EAN or UPC | 820099116150 |

