- For 20 mm Tubing OD
- Brass
- Tube Support
| Material | Brass |
| Tubing Diameter | 20 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Sleeve Diameter | 15 mm |
| Ferrule Tailpiece | 20 mm |
| Fitting Type | Tube Support |
| Weight | 0.008 LB |
| EAN or UPC | 820099115597 |
| Material | Brass |
| Tubing Diameter | 20 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Sleeve Diameter | 15 mm |
| Ferrule Tailpiece | 20 mm |
| Fitting Type | Tube Support |
| Weight | 0.008 LB |
| EAN or UPC | 820099115597 |