- For 18 mm Tubing OD
- Brass
- Tube Support
| Fitting Description | Tube Support for Plastic Tubing |
| Material | Brass |
| Ferrule Tailpiece | 18 mm |
| Sleeve Diameter | 14 mm |
| Tubing Diameter | 18 mm |
| Fitting Type | Tube Support |
| Weight | 0.008 LB |
| EAN or UPC | 820099115559 |
| Fitting Description | Tube Support for Plastic Tubing |
| Material | Brass |
| Ferrule Tailpiece | 18 mm |
| Sleeve Diameter | 14 mm |
| Tubing Diameter | 18 mm |
| Fitting Type | Tube Support |
| Weight | 0.008 LB |
| EAN or UPC | 820099115559 |