- For 16 mm Tubing OD
- Brass
- Tube Support
| Sleeve Diameter | 13 mm |
| Material | Brass |
| Ferrule Tailpiece | 16 mm |
| Tubing Diameter | 16 mm |
| Fitting Type | Tube Support |
| Fitting Description | Tube Support for Plastic Tubing |
| Weight | 0.006 LB |
| EAN or UPC | 820099115528 |
| Sleeve Diameter | 13 mm |
| Material | Brass |
| Ferrule Tailpiece | 16 mm |
| Tubing Diameter | 16 mm |
| Fitting Type | Tube Support |
| Fitting Description | Tube Support for Plastic Tubing |
| Weight | 0.006 LB |
| EAN or UPC | 820099115528 |