- For 12 mm Tubing OD
- Brass
- Tube Support
| Fitting Type | Tube Support |
| Material | Brass |
| Sleeve Diameter | 10 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 12 mm |
| Weight | 0.004 LB |
| EAN or UPC | 820099115375 |
| Fitting Type | Tube Support |
| Material | Brass |
| Sleeve Diameter | 10 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 12 mm |
| Weight | 0.004 LB |
| EAN or UPC | 820099115375 |