- For 5 mm Tubing OD
- Brass
- Tube Support
| Material | Brass |
| Sleeve Diameter | 3.3 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 5 mm |
| Fitting Type | Tube Support |
| Weight | 0.002 LB |
| EAN or UPC | 820099114996 |
| Material | Brass |
| Sleeve Diameter | 3.3 mm |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 5 mm |
| Fitting Type | Tube Support |
| Weight | 0.002 LB |
| EAN or UPC | 820099114996 |