- For 4 mm Tubing OD
- Brass
- Tube Support
| Fitting Type | Tube Support |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 4 mm |
| Sleeve Diameter | 2.7 mm |
| Material | Brass |
| Weight | 0.002 LB |
| EAN or UPC | 820099114934 |
| Fitting Type | Tube Support |
| Fitting Description | Tube Support for Plastic Tubing |
| Tubing Diameter | 4 mm |
| Sleeve Diameter | 2.7 mm |
| Material | Brass |
| Weight | 0.002 LB |
| EAN or UPC | 820099114934 |