- 11.5 mm Diameter
- Brass
- Plug that replaces the sleeve
features
- It replaces the sleeve
- The plug is used to blank off an outlet in a compression fitting
| Tube OD | 8 mm |
| Overall Length | 11.5 mm |
| Dia. | 8 mm |
| Material | Brass |
| Fitting Description | Plug |
| Fitting Type | Plug |
| Weight | 0.013 LB |
| EAN or UPC | 820099114507 |

