- M20x1.5
- Brass
- Metric Parallel Tube End Plug
| Overall Length | 19 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Hole Dia. | 14 mm |
| Hex Size | 22 mm |
| Material | Brass |
| Tube OD | 14 mm |
| Weight | 0.086 LB |
| EAN or UPC | 820099114248 |
| Overall Length | 19 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Hole Dia. | 14 mm |
| Hex Size | 22 mm |
| Material | Brass |
| Tube OD | 14 mm |
| Weight | 0.086 LB |
| EAN or UPC | 820099114248 |