- M18x1.5
- Brass
- Metric Parallel Tube End Plug
| No. of Ends | 1 |
| Material | Brass |
| Hole Dia. | 12 mm |
| Fitting Type | Plug |
| Tube OD | 10 mm |
| Hex Size | 19 mm |
| Overall Length | 18 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Weight | 0.055 LB |
| EAN or UPC | 820099114187 |
| No. of Ends | 1 |
| Material | Brass |
| Hole Dia. | 12 mm |
| Fitting Type | Plug |
| Tube OD | 10 mm |
| Hex Size | 19 mm |
| Overall Length | 18 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| Weight | 0.055 LB |
| EAN or UPC | 820099114187 |