- M8x1
- Brass
- Metric Parallel Tube End Plug
| Material | Brass |
| Tube OD | 4 mm |
| Fitting Type | Plug |
| Hex Size | 10 mm |
| Hole Dia. | 4 mm |
| Overall Length | 12 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| No. of Ends | 1 |
| Weight | 0.013 LB |
| EAN or UPC | 820099114095 |
| Material | Brass |
| Tube OD | 4 mm |
| Fitting Type | Plug |
| Hex Size | 10 mm |
| Hole Dia. | 4 mm |
| Overall Length | 12 mm |
| Fitting Description | Metric Parallel Tube End Plug |
| No. of Ends | 1 |
| Weight | 0.013 LB |
| EAN or UPC | 820099114095 |