- 25 mm
- Passivated Steel
- Compression Fitting Sleeve
| Tube OD | 25 mm |
| Use w/ Tube | Steel Tube |
| Material | Passivated Steel |
| Use w/ Nut (MultiValued) | 0110… 40 |
| Fitting Description | Compression Sleeve |
| Weight | 0.033 LB |
| EAN or UPC | 820099114033 |
| Tube OD | 25 mm |
| Use w/ Tube | Steel Tube |
| Material | Passivated Steel |
| Use w/ Nut (MultiValued) | 0110… 40 |
| Fitting Description | Compression Sleeve |
| Weight | 0.033 LB |
| EAN or UPC | 820099114033 |