- 22 mm
- Brass
- Compression Fitting Sleeve
| Fitting Description | Compression Sleeve |
| Use w/ Nut (MultiValued) | 0110 |
| Material | Brass |
| Tube OD | 22 mm |
| Weight | 0.026 LB |
| EAN or UPC | 820099113913 |
| Fitting Description | Compression Sleeve |
| Use w/ Nut (MultiValued) | 0110 |
| Material | Brass |
| Tube OD | 22 mm |
| Weight | 0.026 LB |
| EAN or UPC | 820099113913 |