- 20 mm
- Brass
- Compression Fitting Sleeve
| Fitting Description | Compression Sleeve |
| Tube OD | 20 mm |
| Material | Brass |
| Use w/ Nut (MultiValued) | 0110 |
| Weight | 0.019 LB |
| EAN or UPC | 820099113852 |
| Fitting Description | Compression Sleeve |
| Tube OD | 20 mm |
| Material | Brass |
| Use w/ Nut (MultiValued) | 0110 |
| Weight | 0.019 LB |
| EAN or UPC | 820099113852 |