Skip to content Skip to navigation menu
Compression Fitting Sleeve

0124 18 00 40

Compression Fitting Sleeve
Item #102098246
  • 18 mm
  • Passivated Steel
  • Compression Fitting Sleeve
Compression Fitting Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 mm
  • Passivated Steel
  • Compression Fitting Sleeve
Fitting Description Compression Sleeve
Use w/ Tube Steel Tube
Tube OD 18 mm
Use w/ Nut (MultiValued) 0110… 40
Material Passivated Steel
Weight 0.017 LB
EAN or UPC 820099113807
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison