
- 15 mm
- Passivated Steel
- Compression Fitting Sleeve
Tube OD | 15 mm |
Use w/ Nut (MultiValued) | 0110… 40 |
Fitting Description | Compression Sleeve |
Material | Passivated Steel |
Use w/ Tube | Steel Tube |
Weight | 0.011 LB |
EAN or UPC | 820099113647 |

Tube OD | 15 mm |
Use w/ Nut (MultiValued) | 0110… 40 |
Fitting Description | Compression Sleeve |
Material | Passivated Steel |
Use w/ Tube | Steel Tube |
Weight | 0.011 LB |
EAN or UPC | 820099113647 |