- 12 mm
- Passivated Steel
- Compression Fitting Sleeve
| Tube OD | 12 mm |
| Material | Passivated Steel |
| Fitting Description | Compression Sleeve |
| Use w/ Nut (MultiValued) | 0110… 40 |
| Use w/ Tube | Steel Tube |
| Weight | 0.008 LB |
| EAN or UPC | 820099113500 |
| Tube OD | 12 mm |
| Material | Passivated Steel |
| Fitting Description | Compression Sleeve |
| Use w/ Nut (MultiValued) | 0110… 40 |
| Use w/ Tube | Steel Tube |
| Weight | 0.008 LB |
| EAN or UPC | 820099113500 |