- 8 mm
- Brass
- Compression Fitting Sleeve
| Tube OD | 8 mm |
| Use w/ Nut (MultiValued) | 0110 |
| Fitting Description | Compression Sleeve |
| Material | Brass |
| Weight | 0.004 LB |
| EAN or UPC | 820099113258 |
| Tube OD | 8 mm |
| Use w/ Nut (MultiValued) | 0110 |
| Fitting Description | Compression Sleeve |
| Material | Brass |
| Weight | 0.004 LB |
| EAN or UPC | 820099113258 |