
- 6 mm
- Brass
- Compression Fitting Sleeve
Tube OD | 6 mm |
Fitting Description | Compression Sleeve |
Material | Brass |
Use w/ Nut (MultiValued) | 0110 |
Weight | 0.002 LB |
EAN or UPC | 820099113180 |

Tube OD | 6 mm |
Fitting Description | Compression Sleeve |
Material | Brass |
Use w/ Nut (MultiValued) | 0110 |
Weight | 0.002 LB |
EAN or UPC | 820099113180 |