
- 5 mm
- Passivated Steel
- Compression Fitting Sleeve
Use w/ Tube | Steel Tube |
Fitting Description | Compression Sleeve |
Material | Passivated Steel |
Use w/ Nut (MultiValued) | 0110… 40 |
Tube OD | 5 mm |
Weight | 0.002 LB |
EAN or UPC | 820099113159 |

Use w/ Tube | Steel Tube |
Fitting Description | Compression Sleeve |
Material | Passivated Steel |
Use w/ Nut (MultiValued) | 0110… 40 |
Tube OD | 5 mm |
Weight | 0.002 LB |
EAN or UPC | 820099113159 |