
End Size | 3/4 BSPT(m) |
Barbed Length | 1.48 in |
I.D. | 25 mm |
Overall Length | 2.42 in |
Barbed I.D. | 0.7 in |
Weight | 0.183 LB |
EAN or UPC | 820099112947 |

End Size | 3/4 BSPT(m) |
Barbed Length | 1.48 in |
I.D. | 25 mm |
Overall Length | 2.42 in |
Barbed I.D. | 0.7 in |
Weight | 0.183 LB |
EAN or UPC | 820099112947 |