| Barbed I.D. | 0.27 in |
| Barbed Length | 0.88 in |
| Overall Length | 1.5 in |
| I.D. | 10 mm |
| End Size | 1/4 BSPT(m) |
| Weight | 0.046 LB |
| EAN or UPC | 820099112428 |
| Barbed I.D. | 0.27 in |
| Barbed Length | 0.88 in |
| Overall Length | 1.5 in |
| I.D. | 10 mm |
| End Size | 1/4 BSPT(m) |
| Weight | 0.046 LB |
| EAN or UPC | 820099112428 |