- For 13 mm ID Rubber Hose
- 15 mm Barbed End Size
- 15 mm Straight Tube OD
- Brass
- Barbed Adapter
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Barbed Adaptor |
| Barbed End Size | 15 mm |
| Straight Tube OD (D1) | 15 mm |
| Barbed I.D. | 0.47 in |
| Tailpiece Diameter | 15 mm |
| Fitting Description | Barbed Adapter for Rubber Hose |
| Hose I.D. | 13 mm |
| Overall Length | 2.03 in, 52 mm |
| End Types | Straight End & Barbed End |
| Material | Brass |
| Tube I.D. | 13 mm |
| Barbed Length | 29.5 mm |
| Weight | 0.044 LB |
| EAN or UPC | 820099111742 |

