- For 4 mm ID Rubber Hose
- 6 mm Barbed End Size
- 6 mm Straight Tube OD
- Brass
- Barbed Adapter
| Fitting Description | Barbed Adapter for Rubber Hose |
| Material | Brass |
| Hose I.D. | 4 mm |
| Fitting Angle | Straight |
| Barbed I.D. | 0.12 in |
| Barbed End Size | 6 mm |
| End Types | Straight End & Barbed End |
| Tube I.D. | 4 mm |
| Straight Tube OD (D1) | 6 mm |
| Overall Length | 1.46 in, 37.5 mm |
| Barbed Length | 22.5 mm |
| Tailpiece Diameter | 6 mm |
| Fitting Type | Barbed Adaptor |
| No. of Ends | 2 |
| Weight | 0.011 LB |
| EAN or UPC | 820099111339 |

