Skip to content Skip to navigation menu
Legris0121 42 34

0121 42 34

Straight male BSPT equal & unequal adaptor - 1 1/4" x 1 mm
Item #103846812
Legris0121 42 34
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
End Size 1 1/4 BSPT(m)
Reducing Size 1 in
Overall Length 1.97 in
Weight 0.522 LB
EAN or UPC 820099111209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison