Skip to content Skip to navigation menu
Legris0120 25 34

0120 25 34

Straight Stem Adapter
Item #102098740
  • For 25 mm Tube OD
  • R1 BSPT Thread
  • Brass
  • 30 mm Tube Length
  • Straight Stem Adapter
Legris0120 25 34
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 25 mm Tube OD
  • R1 BSPT Thread
  • Brass
  • 30 mm Tube Length
  • Straight Stem Adapter
No. of Ends 2
End Size R1
Overall Length 57 mm
Tube OD 25 mm
Material Brass
Tube Length 30 mm
Fitting Type Stem Adapter
Fitting Angle Straight
Hex Size 36 mm
Fitting Description Straight Stem Adapter
End Types Straight Stem & BSPT
Weight 0.257 LB
EAN or UPC 820099109749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison