| Stem Length | 0.99 in |
| Tube OD | 22 mm |
| End Size | 3/4 BSPT(m) |
| Overall Length | 1.89 in |
| Weight | 0.147 LB |
| EAN or UPC | 820099109671 |
| Stem Length | 0.99 in |
| Tube OD | 22 mm |
| End Size | 3/4 BSPT(m) |
| Overall Length | 1.89 in |
| Weight | 0.147 LB |
| EAN or UPC | 820099109671 |