| Overall Length | 1.85 in |
| End Size | 3/4 BSPT(m) |
| Tube OD | 18 mm |
| Stem Length | 0.92 in |
| Weight | 0.156 LB |
| EAN or UPC | 820099109619 |
| Overall Length | 1.85 in |
| End Size | 3/4 BSPT(m) |
| Tube OD | 18 mm |
| Stem Length | 0.92 in |
| Weight | 0.156 LB |
| EAN or UPC | 820099109619 |