| Tube OD | 18 mm |
| Stem Length | 0.92 in |
| End Size | 1/2 BSPT(m) |
| Overall Length | 1.74 in |
| Weight | 0.09 LB |
| EAN or UPC | 820099109572 |
| Tube OD | 18 mm |
| Stem Length | 0.92 in |
| End Size | 1/2 BSPT(m) |
| Overall Length | 1.74 in |
| Weight | 0.09 LB |
| EAN or UPC | 820099109572 |