| Stem Length | 0.9 in |
| End Size | 1/2 BSPT(m) |
| Tube OD | 16 mm |
| Overall Length | 1.72 in |
| Weight | 0.092 LB |
| EAN or UPC | 820099109534 |
| Stem Length | 0.9 in |
| End Size | 1/2 BSPT(m) |
| Tube OD | 16 mm |
| Overall Length | 1.72 in |
| Weight | 0.092 LB |
| EAN or UPC | 820099109534 |